Deep groove ball bearing SKF 6209-2Z/C4VT127, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Rigid ball bearings
See technical informationReferences
SKF:6209-2Z/C4VT127
Rubix:237A4123
Manufacturer :212256
EAN:07316572340066

Product details : SKF 6209-2Z/C4VT127 VARIANTS FROM DA INCLUDING INCH SIZES
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF brand deep groove ball bearing is designed to provide reliable and long-lasting performance in demanding applications. Suitable for both radial and axial loads, it combines wear resistance and the ability to operate at high speeds with minimal friction. Its robust construction and ease of installation make it a trusted choice for industrial companies seeking high-performance components for their equipment.
Features:
This single-row ball bearing is equipped with a sheet steel cage that can withstand high radial loads and moderate axial loads in both directions. The two metal shields provide reliable protection against contaminants without causing excessive friction losses. The high internal radial clearance (C4) reduces internal contact, which minimizes friction and allows for very high speeds. It is lubricated with VT127 grease, specially designed to withstand high temperatures and high rotational speeds. This product is ideally suited for environments requiring both effective protection against particles and smooth operation over long periods.
Maintenance:
This SKF ball bearing is lubricated for life with high-quality grease, eliminating the need for relubrication and reducing maintenance costs. To ensure optimal performance, it is recommended to conduct periodic inspections to monitor temperature, noise levels, vibrations, and the condition of the shields.
Sealing:
Featuring two metal shields, this deep groove ball bearing provides a mechanical barrier against medium-sized solid contaminants. The narrow gap between the shields and the internal components blocks large debris while minimizing lubricant loss. This configuration helps reduce friction while maintaining the bearing’s efficiency in moderately contaminated environments.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in mechanical bearings, seals, and lubrication systems. Operating in more than 40 industrial sectors, the brand provides innovative solutions to improve the reliability and performance of rotating equipment, with products used in industries as diverse as aerospace, automotive, energy, and agriculture.
Key Features:
• Good protection against contaminants thanks to metal flanges
• Ability to operate at high speeds, ideal for dynamic applications
• Low resistance torque, providing smooth rotation without excessive friction
• Long service life with lifetime lubrication, minimizing maintenance costs
• High radial clearance for optimal tolerance to thermal expansion
Applications:
This deep-groove ball bearing is particularly well-suited for electric motors, pumps, and industrial fans where speed and durability are essential. It also performs well in high-speed machine tools and in mechanisms requiring low rolling resistance, while offering some protection against dust and particles.
Features:
This single-row ball bearing is equipped with a sheet steel cage that can withstand high radial loads and moderate axial loads in both directions. The two metal shields provide reliable protection against contaminants without causing excessive friction losses. The high internal radial clearance (C4) reduces internal contact, which minimizes friction and allows for very high speeds. It is lubricated with VT127 grease, specially designed to withstand high temperatures and high rotational speeds. This product is ideally suited for environments requiring both effective protection against particles and smooth operation over long periods.
Maintenance:
This SKF ball bearing is lubricated for life with high-quality grease, eliminating the need for relubrication and reducing maintenance costs. To ensure optimal performance, it is recommended to conduct periodic inspections to monitor temperature, noise levels, vibrations, and the condition of the shields.
Sealing:
Featuring two metal shields, this deep groove ball bearing provides a mechanical barrier against medium-sized solid contaminants. The narrow gap between the shields and the internal components blocks large debris while minimizing lubricant loss. This configuration helps reduce friction while maintaining the bearing’s efficiency in moderately contaminated environments.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in mechanical bearings, seals, and lubrication systems. Operating in more than 40 industrial sectors, the brand provides innovative solutions to improve the reliability and performance of rotating equipment, with products used in industries as diverse as aerospace, automotive, energy, and agriculture.
Key Features:
• Good protection against contaminants thanks to metal flanges
• Ability to operate at high speeds, ideal for dynamic applications
• Low resistance torque, providing smooth rotation without excessive friction
• Long service life with lifetime lubrication, minimizing maintenance costs
• High radial clearance for optimal tolerance to thermal expansion
Applications:
This deep-groove ball bearing is particularly well-suited for electric motors, pumps, and industrial fans where speed and durability are essential. It also performs well in high-speed machine tools and in mechanisms requiring low rolling resistance, while offering some protection against dust and particles.
Technical specifications
Attributes
| Logistic Weight | 410 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 62.. |
Show UNSPSC/ECL@SS
£ 264.45 excl. VAT
/ Each
£ 317.34 incl. VAT
- Usually arrives within 14 working days
