SNR - Deep Groove Ball Bearing - 6313.ZZ
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6300 |
Cage | Steel |
Reference speed | 6400 rpm |
Limit speed | 6500 rpm |
Basic static load, radial - C0r | 59800 N |
Basic dynamic load, radial - Cr | 91700 N |
Weight | 2.01 kg |
Usually arrives within 14 working days