References
Norton:69957350800
Rubix:394A3115
EAN:3157625765696
Product details : NORTON 69957350800 NARROW BELTS R929-75X2000#80
For standard metal and wood deburring operations.
Belt - Norton R929 - 75x2000mm Gr80
Strengths
Extremely durable even when used in aggressive applications. Excellent product with low and medium pressure. Low temperature cutting.
Applications
For standard metal and wood deburring operations.
Technical specifications
Attributes
| Length | 2000 mm |
|---|---|
| Width | 75 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
- Delivery usually within ( 10 ) days

