Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 886455 CERAMIC FILE BELT 15 X 475 MM G60
ROEBUCK 886455 CERAMIC FILE BELT 15 X 475 MM G60
File belts
References
roebuck:
886455
rubix:
222A5088
ean:
3660338398810
Technical specifications
Length
475
mm
Width
15
mm
Grain
60
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886455 CERAMIC FILE BELT 15 X 475 MM G60
Ceramic file belts
Strengths
Designed for heavy duty applications with the highest stock removal, reduced heat, loading and glazing
Applications
Stainless steel, inconels and extremely hard materials
Technical specifications
Attributes
Length
475
mm
Width
15
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.92
excl. VAT
/
Each
£
1.10
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK 067072 WHEEL DRESSERS HUNTINGTON TYPE 1
3M 546487 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 80+
3M 19538 SC-BL A VFN (GER) 75 X 1500
ROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P220 PACK OF 50
NORTON 63642551546 920MMX100MM SANDING BELT
ROEBUCK GS5015120 ABRASIVE FLAP WHEEL 50 X 15MM DIAMETER 120 GRADE
ROEBUCK GS6040120 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 120 GRADE
ROEBUCK 306143 EMERY CLOTH SHEETS P150 PACK OF 50
BOSCH SANDING BELT 75 X 533MM PACK OF 3 2608606078
NORTON 63642539388 NARROW BELTS R822-75X2000#40
ROEBUCK GS8030060 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 60 GRADE
NORTON 63642538977 NARROW BELTS R822-100X1000#100
ROEBUCK GS5010080 ABRASIVE FLAP WHEEL 50 X 10MM DIAMETER 80 GRADE
ROEBUCK GS8030040 ABRASIVE FLAP WHEEL 80X30MM DIAMETER 40 GRADE 067904
NORTON BNRBNL75X2000R822NOR 63642539389