• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive belts
  6. Endless abrasive belt
  7. ROEBUCK GS3015060 ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 60 GRADE

ROEBUCK GS3015060 ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 60 GRADE

Abrasive flap wheel

See technical information

References

Unbranded:GS3015060
Rubix:067807
brand logo
brand logo

Technical specifications

Grain60

Product details : ROEBUCK GS3015060 ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 60 GRADE


MOS 25000rpm

Technical specifications


Attributes
Grain60
Show UNSPSC/ECL@SS
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KLINGSPOR 73176 CS310XF CLOTH FILE BELT 13 X 455 MM GRIT 100 F4G PK25KLINGSPOR 41623 LS309X 100 X 900 MM P100 FILE BELT PACK 103M 21159 CUBITRON II BELT 984F 80+ 30 X 1250 MMSIA F 03E 004 N0F SIAROL CLOTH ECONOMY ROLL 38MMX50M P100SANDING BELT 520 X 20 P80 CS310XF (PK 25)KLINGSPOR 664371 LS912JF 40 X 760 MM P120 FILE BELT PACK 10KLINGSPOR 4481 LS309XH PORTABLE SANDER BELT 100X610MM P80 F5KLINGSPOR 20598 CS411Y 75 X 2000 MM P150 FILE BELT PACK 10KLINGSPOR 41019 LS309X CLOTH BELT 100 X 1000 MM GRIT F5 PK10KLINGSPOR 6290 LS309XH PORTABLE SANDER BELT 110X620MM GRIT 40 F5 PK10ROEBUCK GS5020120 ABRASIVE FLAP WHEEL 50 X 20MM DIAMETER 120 GRADE3M 66144 SCOTCH-BRITE SURFACE CON BELT SCBS 20MMX457MM A VFN BLUE PK50KLINGSPOR 322530 CS411Y 13 X 610 MM P40 FILE BELT PACK 25ROEBUCK 886444 ZIRCONIUM FILE BELT 15 X 475 MM G80KLINGSPOR 4139-SINGLE 4139 ABRASIVE BELT LSX 309 75X533 60G SINGLE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap