GEDORE 1B SERIES COMBINATION SPANNER 1.1/2 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 1.1/2AF
Rubix:2515697
Manufacturer :6007250
EAN:4010886600726

Product details : GEDORE 1B SERIES COMBINATION SPANNER 1.1/2 INCH A/F
Combination spanner 1.1/2" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 1113 g |
|---|---|
| Opening | 1 1/2 |
| Length | 460 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 96.79 excl. VAT
/ Each
£ 116.15 incl. VAT
- Delivery usually within ( 22 ) days
