STAHLWILLE 02200032 3/8 INCH DRIVE X 32MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02200032
Rubix:2018528
EAN:4018754149193



Documents
Product details : STAHLWILLE 02200032 3/8 INCH DRIVE X 32MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Opening | 32 |
|---|---|
| Length | 53 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 53.77 excl. VAT
/ Each
£ 64.52 incl. VAT
- Usually arrives within 14 working days
