References
Bahco:747-9/16
Rubix:401A5140
Manufacturer :747-9/16
EAN:7314150362820



Product details : BAHCO 747-9/16 3/8 OPEN END-9/16
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 9/16 |
|---|---|
| Length | 25 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 37.16 excl. VAT
/ Each
£ 44.59 incl. VAT
- Delivery usually within ( 14 ) days
