References
Gedore:133 125
Rubix:80077215
Manufacturer :6402390
EAN:4010886640234

Product details : GEDORE 133 125 125MM SE SLOGGING SPANNER
Striking open-end wrenchDesign: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Technical specifications
Attributes
| Logistic Weight | 16760 g |
|---|---|
| Opening | 125 |
| Length | 545 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 751.35 excl. VAT
/ Each
£ 901.62 incl. VAT
- Delivery usually within ( 22 ) days
