References
Gedore:60 P 12
Rubix:45027139
Manufacturer :6380800
EAN:4010886638088

Product details : GEDORE 60P 12IN ADJUSTABLE SPANNER
Adjustable spanner, open end 12" ISO 6787, jaw set at 15° Swedish pattern, roller with left hand thread With scale Chrome-vanadium steel Phosphate finish, polished heads
Technical specifications
Attributes
| Logistic Weight | 705 g |
|---|---|
| Opening | 36 |
| Length | 305 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 23.47 excl. VAT
/ Each
£ 28.16 incl. VAT
- In stock: Next day delivery
