STAHLWILLE 40487272 2 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40487272
Rubix:4526906
EAN:4018754020362



Documents
Product details : STAHLWILLE 40487272 2 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x103x533 mm |
|---|---|
| Logistic Weight | 1817 g |
| Opening | 2 |
| Length | 530 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 187.54 excl. VAT
/ Each
£ 225.05 incl. VAT
- Usually arrives within 14 working days
