BAHCO 11M-24 LONG COMBINATION WRENCH 24MM
Ring - open-end spanners long curved metric 11M
See technical informationReferences
Bahco:11M-24
Rubix:118A7133
EAN:7314151829278

Product details : BAHCO 11M-24 LONG COMBINATION WRENCH 24MM
Ring - open-end spanners, long model, metric. Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113. Material: high alloy quality steel. Jaw position 15 with a flatter head for improved accessibility. Ring position 15 for easier working and better grip. Dynamic-Drive profile for a longer service life of screws and nuts. Chrome, satin polished. For the sizes 41 mm - 60 mm, see 1952M.
Technical specifications
Attributes
| Logistic Weight | 590 g |
|---|---|
| Opening | 24 |
| Length | 400 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 27.61 excl. VAT
/ Each
£ 33.13 incl. VAT
- Delivery usually within ( 14 ) days
