Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
3/8 7/16 RATCHET SPANNER
3/8 7/16 RATCHET SPANNER
Ring Spanner
References
stahlwille:
41562428
rubix:
792415
ean:
4018754164462
Technical specifications
Length
139
mm
See all Specifications
Product details
Technical specifications
Product details : 3/8 7/16 RATCHET SPANNER
Made of solid steel. Fed. Spec. Ggg-w-145
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
10
x
58
mm
Logistic Weight
90
g
Length
139
mm
Weight
90
g
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.26
excl. VAT
/
Each
£
26.71
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 44.16X17 44 OPEN END JAW SPANNERS METRIC 16 X 17MM
FACOM 467.11/16 RATCHET COMB. SPANNER
FACOM 74AT.5 PROT NUT DRIVER 5MM STD
ROEBUCK FLAT RING SLOGGING SPANNER 80MM
FACOM 24MM ANGLED OPEN SOCKET 76.24
SKF HN9/SNL HOOK SPANNER 65MM
304 13X15 HALF-MOONRINGSPANNER
ROEBUCK FLAT RING SLOGGING SPANNER 85MM
GEDORE WRENCH 62 P 24
BAHCO 111Z-1.13/16 COMBINATION WRENCH
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 15MM 865406
GEDORE 400 36X41 FLARE NUT SPANNER 36X41MM
RIDGID 31305 E110 OFFSET HEX WRENCH
BAHCO 1949M-19-22 OPEN RING WRENCH
50MM GEDORE SLOGGING RING SPANNER 306G50