FACOM NERVUS WRENCH 92A.16


92A - Metric elbow tube wrenches

References
facom:92A.16
rubix:1236089
ean:3148516629951
brand logo
brand logo
Technical specifications
Opening16
Length145 mm
See all Specifications

Product details : FACOM NERVUS WRENCH 92A.16


92A - Metric elbow tube wrenches
- Elbow tube wrenches: allows work on long threaded rods.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A.1 for dimensions from 4 to 23 mm; 160A.2 for dimensions from 24 to 32 mm.
- Metric dimensions: from 4 to 32 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight190 g
Packaged dimensions (D x W x H)145x55x25 mm
Package weight190 g
Opening16
Length145 mm
Weight190 g
FinishingSatin/Chrome
TypeTube wrench
Show UNSPSC/ECL@SS
£ 11.24 excl. VAT
/ Each
£ 13.49 incl. VAT
  • Usually arrives within 14 working days