Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 42050036 STRIKING FACE RING WRENCH 36MM
STAHLWILLE 42050036 STRIKING FACE RING WRENCH 36MM
4205 series striking face ring spanners
References
stahlwille:
42050036
rubix:
2018324
ean:
4018754024131
Technical specifications
Opening
36
Length
205
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 42050036 STRIKING FACE RING WRENCH 36MM
DIN 7444
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
60
x
205
mm
Logistic Weight
536
g
Opening
36
Length
205
mm
Weight
505
g
Finishing
Other
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.69
excl. VAT
/
Each
£
68.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 6M-5-5.5 OPEN END WRENCH
FACOM 55A.27X29 55A OFFSET RING SPANNER METRIC 27 X 29MM
DRAPER 88598 SOFT GRIP ADJ WRENCH SET
BRITOOL EXPERT FLARE NUT WRENCH 19 X 22MM
STAHLWILLE 02200011 3/8 INCH DRIVE X 11MM CROW FOOT SPANNER
GEDORE 21X23MMDOESPANNER 6 21X23
STAHLWILLE RATCHET RING SPANNER 16 X 18MM 25.16X.18 41131618
GEDORE RED R09100160 16MM COMBINATION SPANNER
GEDORE SOCKET WRENCH 26 R 6X7
FACOM 45.60 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 60MM 45.6
MELFORM MEL TM 13 14MM HEX X 15MM HEX X 82.5MM LONG BOX SPANNER
30X36 FLAT RING SPNR 6056110
GEDORE OPEN END WRENCH 6 5,5X7
STAHLWILLE 02500067 3/8 INCH DRIVE X 1.11/16 AF CROW-FOOT
FAG LOCKNUT-SOCKET-KM12 KM12 SOCKET WRENCH LOCKNUT.SOCKET.KM12