Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
BAHCO 3684-16 PRY BAR 406MM
BAHCO 3684-16 PRY BAR 406MM
Flat Head Pinch Bars with Hexagon Shank
References
bahco:
3684-16
rubix:
80378184
ean:
7314150133017
Technical specifications
Length
406
mm
Weight
360
g
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3684-16 PRY BAR 406MM
With long-tapered end for alignments and a flat end used for lifting and bending heavy parts
Strengths
Long, tapered end for alignments and flat end for lifting and bending heavy parts
Technical specifications
Attributes
Logistic Weight
360
g
Length
406
mm
Weight
360
g
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.55
excl. VAT
/
Each
£
24.66
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
GEDORE RED R19101002 4 PIECE PRY BAR SET 8 12 18 24 INCH
DRAPER 75513 30 X 3/4 SWAN NECK WRECKING BAR
GEDORE 38 20 TYRE LEVER 500 MM
MILWAUKEE 4932478249 9 NAIL PULLER
BAHCO 3681-20 PRY BAR
TORQLDR 6332670 TYRE LEVER 38-16
GEDORE 39 TYRE LEVER 6333050
SPEAR & JACKSON NEVERBEND INSULATED CROWBAR CHISEL&POINT CBCP114/INS2
STANLEY 1-55-526 WONDERBAR PRYBAR 21 INCH
FACOM WRECKING BAR 1260.50
ROEBUCK 72CP30 72 X 30MM CROWBAR CH/PT
STANLEY FMHT1-55008 FATMAX 10IN SPRING STEEL CLAW BARS
GEDORE CROWBAR 120-500
SEALEY AK206 4PC PRY-BAR SET
STANLEY 0-55-114 10 INCH CLAW PREC PRYBAR