POP 88062 AD54SB 4 X 8 ALU/STEEL DOME SEALED RIVET PACK OF 500


Rivet

References
pop:88062
rubix:107804B
manufacturer :AD54SB
brand logo
brand logo
Technical specifications
Diameter4 mm
Length8 mm
Material/finishingaluminium
See all Specifications

Product details : POP 88062 AD54SB 4 X 8 ALU/STEEL DOME SEALED RIVET PACK OF 500


POP Rivet Closed-End - For situations where fastenings have to be water or pressure tight, and mandrel retention is reqd

Technical specifications


Attributes
Diameter4 mm
Length8 mm
Material/finishingaluminium
Typeclosed/domed pop rivet
Show UNSPSC/ECL@SS
£ 26.80 excl. VAT
/ Each
£ 32.16 incl. VAT
  • Usually arrives within 14 working days