POP 88027 TAPD516BS 4 X 17.5 ALU/ST DOME OPEN RIVET PACK OF 500


Rivet

References
pop:88027
rubix:107726B
manufacturer :TAPD516BS
brand logo
brand logo
Technical specifications
Diameter4 mm
Length17.5 mm
Material/finishingaluminium
See all Specifications

Product details : POP 88027 TAPD516BS 4 X 17.5 ALU/ST DOME OPEN RIVET PACK OF 500


POP Rivet Open-End - Wide range of rivets suitable for use where applications do not have high bearing requirements

Technical specifications


Attributes
Diameter4 mm
Length17.5 mm
Material/finishingaluminium
Typepop rivet
Show UNSPSC/ECL@SS
£ 21.08 excl. VAT
/ Each
£ 25.30 incl. VAT
  • In stock: Next day delivery