POP AD68SB 4.8 X 11.5 ALU/STEEL DOME SEALED RIVET PACK OF 500


Sealed rivet pack

References
stanley engineered fastening:AD 68 SB
rubix:107812
manufacturer :88033
brand logo
brand logo
Technical specifications
Diameter4.8 mm
Length11.5 mm
Material/finishingaluminium
See all Specifications

Product details : POP AD68SB 4.8 X 11.5 ALU/STEEL DOME SEALED RIVET PACK OF 500


Sealed rivet pack 4,8 x 11,5 in aluminium / steel

Technical specifications


Attributes
Diameter4.8 mm
Length11.5 mm
Material/finishingaluminium
Typerivet
Show UNSPSC/ECL@SS
£ 32.74 excl. VAT
/ Each
£ 39.29 incl. VAT
  • Usually arrives within 14 working days