POP 88038 TAPD612BS 4.8 X 14.7 ALU/ST DOME OPEN RIVET PACK OF 500


Rivet

References
pop:88038
rubix:107734B
manufacturer :TAPD612BS
brand logo
brand logo
Technical specifications
Diameter4.8 mm
Length14.7 mm
Material/finishingaluminium
See all Specifications

Product details : POP 88038 TAPD612BS 4.8 X 14.7 ALU/ST DOME OPEN RIVET PACK OF 500


POP Rivet Open-End - Wide range of rivets suitable for use where applications do not have high bearing requirements

Technical specifications


Attributes
Diameter4.8 mm
Length14.7 mm
Material/finishingaluminium
Typepop rivet
Show UNSPSC/ECL@SS
£ 26.20 excl. VAT
/ Each
£ 31.44 incl. VAT
  • Usually arrives within 14 working days