SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.4.8X18 A2/A2
Flat head blind rivets, grooved shank
See technical informationReferences
Spartex:1598324818
Rubix:264A6696
Manufacturer :15983248 18
EAN:4043377207258


Technical specifications
| Diameter | 4.8 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX BLIND RIVET W/FLAT HD AND GROOVED MANDREL D.4.8X18 A2/A2
Blind rivets with flat head and grooved mandrel A2/A2 4,8X
Technical specifications
Attributes
| Diameter | 4.8 mm |
|---|---|
| Length | 18 mm |
| Material/finishing | Stainless Steel A2 |
| Standard | ISO 15983 |
| Type | flat head blind rivets, grooved shank |
Show UNSPSC/ECL@SS
£ 36.90 excl. VAT
/ 500 pieces
£ 44.28 incl. VAT
- In stock: Next day delivery
Diameter
Length
18 mm