POP TSPD617BS 4.8 X 19.0 STEEL DOME OPEN RIVET PACK OF 500


Rivet

References
pop:89435
rubix:107767
manufacturer :TSPD617BS
brand logo
brand logo
Technical specifications
Diameter4.8 mm
Length19.1 mm
Material/finishingsteel
See all Specifications

Product details : POP TSPD617BS 4.8 X 19.0 STEEL DOME OPEN RIVET PACK OF 500


POP Rivet Open-End - Wide range of rivets suitable for use where applications do not have high bearing requirements

Technical specifications


Attributes
Diameter4.8 mm
Length19.1 mm
Material/finishingsteel
Typeopen/domed pop rivet
Show UNSPSC/ECL@SS
£ 46.90 excl. VAT
/ Each
£ 56.28 incl. VAT
  • Usually arrives within 14 working days