References
Rothenberger:52000
Rubix:80066935



Product details : ROTHENBERGER ROCUT PROFESSIONAL PLASTIC PIPE CUTTER 42MM
The ROCUT Professional plastic pipe shear delivers clean and straight cuts on all common plastic.
Strengths
Stainless steel blade with V-edge: pin-point precision without deformation
Minimum effort: ideally meshed cutting curve
Wide pipe support: Precise right-angled cuts
Release the lever with the push of a button: Automatic and controlled opening of the blade
Rubberized handle: for a secure fit without slipping
Minimum effort: ideally meshed cutting curve
Wide pipe support: Precise right-angled cuts
Release the lever with the push of a button: Automatic and controlled opening of the blade
Rubberized handle: for a secure fit without slipping
Technical specifications
Attributes
| Tube material | pp/pe/pex/pb/pvdf |
|---|---|
| Weight | 0.45 kg |
Show UNSPSC/ECL@SS
£ 75.58 excl. VAT
/ Each
£ 90.70 incl. VAT
- In stock: Next day delivery
