ROTHENBERGER ROCUT PROFESSIONAL PLASTIC PIPE CUTTER 75MM
ROCUT TC Professional
See technical informationReferences
Rothenberger:52015
Rubix:2574140

Product details : ROTHENBERGER ROCUT PROFESSIONAL PLASTIC PIPE CUTTER 75MM
The ROCUT Professional plastic pipe shear delivers clean and straight cuts on all common plastic.
Strengths
Stainless steel blade with V-edge: pin-point precision without deformation
Minimum effort: ideally meshed cutting curve
Wide pipe support: Precise right-angled cuts
Release the lever with the push of a button: Automatic and controlled opening of the blade
Rubberized handle: for a secure fit without slipping
Minimum effort: ideally meshed cutting curve
Wide pipe support: Precise right-angled cuts
Release the lever with the push of a button: Automatic and controlled opening of the blade
Rubberized handle: for a secure fit without slipping
Technical specifications
Attributes
| Tube material | pp/pe/pex/pb/pvdf |
|---|---|
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 249.42 excl. VAT
/ Each
£ 299.30 incl. VAT
- Usually arrives within 14 working days
