Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIL15-DO ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING M
INA GIL15-DO ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING M
Rod end
References
ina:
GIL15-DO
rubix:
238A2978
manufacturer :
0066400600000
ean:
4012802527971
Technical specifications
Inner diameter
15
mm
Head diameter
40
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIL15-DO ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING M
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, open design
Technical specifications
Attributes
Logistic Weight
180
g
Inner diameter
15
mm
Head diameter
40
mm
Bearing Clearance
CN
Series
GIL..-DO
Outer diameter
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.37
excl. VAT
/
Each
£
46.04
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
INA GIL45-UK-2RS-A ROD END WITH INTERNAL THREAD MAINTENANCE-FREE SLIDI
SKF ROD END BEARING SIL 8 C
SKF ROD END BEARING SIKAC 14 M
SKF ROD END BEARING SIL 25 ES
SCHAEFFLER GAKL25-PW RON END BEARING
INA ROD END BEARING GIR15-UK
FAG GF30-DO-A ROD END BEARING 66343540000
SKF ROD END BEARING SI 50 ES-2RS
SKF ROD END BEARING SILKAC 16 M
SKF ROD END BEARING SIL 40 ES-2RS
SKF SI 6E ROD END
SKF ROD END BEARING SILKAC 10 M
SKF ROD END BEARING SALKAC 20 M
SKF ROD END BEARING SAKAC 10 M
INA ROD END BEARING GAR30-DO-2RS