SKF Plain bearing Rod end SIKAC Series
Inner diameter | 14 mm |
---|---|
Head diameter | 37 mm |
Bearing Clearance | C2 |
Logistics dimensions (L x W x H) | 22x76x76 mm |
---|---|
Logistic Weight | 161,6 g |
Inner diameter | 14 mm |
Head diameter | 37 mm |
Bearing Clearance | C2 |
Series | SIKAC |
Material | Bearing steel |
Female thread | M 14 |
Stat. Load rating | 20.4 N |
Dyn. Load rating | 17 N |
Length | 76 mm |
Sealing | Open |
Outer diameter | 37 mm |
Usually arrives within 14 working days