Rod end
Inner diameter | 30 mm |
---|---|
Head diameter | 65 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 83,5x65x30 mm |
---|---|
Logistic Weight | 870 g |
Inner diameter | 30 mm |
Head diameter | 65 mm |
Bearing Clearance | CN |
Series | GF..-DO |
Length | 83.5 mm |
Outer diameter | 47 mm |
Usually arrives within 14 working days