Plain Bearing Rod End
Inner diameter | 10 mm |
---|---|
Head diameter | 29 mm |
Bearing Clearance | C2 |
Logistic Weight | 66,1 g |
---|---|
Inner diameter | 10 mm |
Head diameter | 29 mm |
Bearing Clearance | C2 |
Series | SAKAC |
Stat. Load rating | 10.8 N |
Dyn. Load rating | 10 N |
Length | 64 mm |
Outer diameter | 29 mm |
Usually arrives within 14 working days