References
SKF:SIL 40 ES-2RS
Rubix:103A7924
Manufacturer :48037
EAN:7316570861136


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Head diameter | 94 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIL 40 ES-2RS
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 2185,6 g |
|---|---|
| Inner diameter | 40 mm |
| Head diameter | 94 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sil |
| Female thread | m 42x3 |
| Dyn. Load rating | 100 N |
| Length | 194 mm |
| Outer diameter | 94 mm |
Show UNSPSC/ECL@SS
£ 307.38 excl. VAT
/ Each
£ 368.86 incl. VAT
- Delivery usually within ( 3 ) days