Plain Bearing Rod End
Inner diameter | 20 mm |
---|---|
Head diameter | 51 mm |
Bearing Clearance | C2 |
Logistic Weight | 358 g |
---|---|
Inner diameter | 20 mm |
Head diameter | 51 mm |
Bearing Clearance | C2 |
Series | SALKAC |
Material | Bearing steel |
Female thread | M 20x1,5 |
Stat. Load rating | 29 N |
Dyn. Load rating | 29 N |
Length | 106 mm |
Sealing | Open |
Outer diameter | 51 mm |
In stock: Next day delivery