Plain Bearing Rod End
Inner diameter | 8 mm |
---|---|
Head diameter | 25 mm |
Bearing Clearance | cn |
Logistic Weight | 36 g |
---|---|
Inner diameter | 8 mm |
Head diameter | 25 mm |
Bearing Clearance | cn |
Series | sil |
Material | bearing steel |
Female thread | m 8 |
Stat. Load rating | 12.9 N |
Dyn. Load rating | 5.85 N |
Length | 50 mm |
Sealing | open |
Outer diameter | 25 mm |
Usually arrives within 14 working days