INA GAL8-UK GAL8UK 0066427130000


Rod end

References
ina:GAL8-UK
rubix:229A4348
manufacturer :0066427130000
ean:4012802528305
brand logo
brand logo
Technical specifications
Inner diameter8 mm
Head diameter24 mm
Bearing Clearancecn
See all Specifications

Product details : INA GAL8-UK GAL8UK 0066427130000


Rod end with external thread, left hand thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, open design

Technical specifications


Attributes
Logistic Weight33 g
Inner diameter8 mm
Head diameter24 mm
Bearing Clearancecn
Seriesgal..-uk
Length54 mm
Outer diameter16 mm
Show UNSPSC/ECL@SS
£ 23.23 excl. VAT
/ Each
£ 27.88 incl. VAT
  • Usually arrives within 14 working days