Rod end
Inner diameter | 100 mm |
---|---|
Head diameter | 210 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 322x210x100 mm |
---|---|
Logistic Weight | 23800 g |
Inner diameter | 100 mm |
Head diameter | 210 mm |
Bearing Clearance | CN |
Series | GIHNRK..-LO |
Material | Steel |
Length | 322 mm |
Outer diameter | 150 mm |
Usually arrives within 14 working days