Rod end
Inner diameter | 25 mm |
---|---|
Head diameter | 55 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 72,5x55x25 mm |
---|---|
Logistic Weight | 530 g |
Inner diameter | 25 mm |
Head diameter | 55 mm |
Bearing Clearance | CN |
Series | GF..-DO |
Length | 72.5 mm |
Outer diameter | 42 mm |
Usually arrives within 14 working days