References
INA:GIKL14-PW-A
Rubix:103A7564
Manufacturer :0066330800000
EAN:4012802523843

Product details : INA GIKL14-PW-A ROD END
Rod end with internal thread, left hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Inner diameter | 14 mm |
| Head diameter | 36 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gikl..-pw |
| Outer diameter | 28 mm |
Show UNSPSC/ECL@SS
£ 41.48 excl. VAT
/ Each
£ 49.78 incl. VAT
- Delivery usually within ( 7 ) days
