Rod end
Inner diameter | 40 mm |
---|---|
Head diameter | 94 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 132x94x40 mm |
---|---|
Logistic Weight | 2000 g |
Inner diameter | 40 mm |
Head diameter | 94 mm |
Bearing Clearance | CN |
Series | GIHRK..-UK-2RS-C |
Material | Steel |
Sealing | Two rubber seals |
Outer diameter | 62 mm |
Usually arrives within 14 working days