Rod End
Inner diameter | 45 mm |
---|---|
Outer diameter | 104 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 128x58x204 mm |
---|---|
Logistic Weight | 1974 g |
Inner diameter | 45 mm |
Outer diameter | 104 mm |
Width | 32 mm |
Series | sc |
Material | steel |
Usually arrives within 14 working days