Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Special bearing
TIMKEN 1108KLL + COL INSERT BALL BEARING
TIMKEN 1108KLL + COL INSERT BALL BEARING
Eccentric Locking Collar Ball Bearing
References
timken:
1108-KLL+COL
rubix:
396A8518
ean:
0087796055438
Technical specifications
Inner diameter
38.1
mm
Outer diameter
80
mm
Width
56.4
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 1108KLL + COL INSERT BALL BEARING
Technical specifications
Attributes
Inner diameter
38.1
mm
Outer diameter
80
mm
Width
56.4
mm
Series
1..KLL
Material
Bearing Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.45
excl. VAT
/
Each
£
118.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RHP DISC HARROW BEARING DNF155-50G
RHP BEARING INSERT 1150-50
TIMKEN 1015KRR + COL INSERT BALL BEARING
TIMKEN G1107KRRB + COL INSERT BALL BEARING
TIMKEN 205KTT DEEP GROOVE BALL BEARING
TIMKEN GRA107RRB + COL INSERT BALL BEARING
TIMKEN 206KRR6 DEEP GROOVE BALL BEARING
NTN SBX08A31LLMC3 INSERT BEARING
TIMKEN G1102KRR + COL INSERT BALL BEARING
TIMKEN GRA115RRB + COL INSERT ONE SIDE BALL BEARING
SKF ROD END BEARING SC 35 ES
RHP BEARING INSERT 1160-60:RHP
NTN ARN4090P5 NEEDLE ROLLER BEARING
SKF ROD END BEARING SC 20 ES
TIMKEN GN111KRRB + COL INSERT BALL BEARING