Rod End
Inner diameter | 30 mm |
---|---|
Head diameter | 66.5 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 83,5x28x65 mm |
---|---|
Logistic Weight | 825 g |
Inner diameter | 30 mm |
Head diameter | 66.5 mm |
Bearing Clearance | CN |
Series | SCF |
Material | Bearing steel |
Length | 85 mm |
Sealing | Open |
Outer diameter | 66.2 mm |
Usually arrives within 14 working days