References
INA:GF20-DO-A
Rubix:229A1139
Manufacturer :0066329120000
EAN:4012802523669

Product details : FAG GF20-DO-A ROD END BEARING 66329120000
Hydraulic rod end, with rectangular welding face, requiring maintenance, sliding contact surface: steel/steel, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x50x20 mm |
|---|---|
| Logistic Weight | 346 g |
| Inner diameter | 20 mm |
| Head diameter | 50 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gf..-do |
| Length | 63 mm |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 40.54 excl. VAT
/ Each
£ 48.65 incl. VAT
- Delivery usually within ( 7 ) days
