References
SKF:SALKB 10 F
Rubix:103A3466
Manufacturer :22406
EAN:7316577025401


Technical specifications
| Inner diameter | 10 mm |
|---|---|
| Head diameter | 29 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SALKB 10 F
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 63,8 g |
|---|---|
| Inner diameter | 10 mm |
| Head diameter | 29 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | salkb |
| Female thread | m 10 |
| Dyn. Load rating | 9.8 N |
| Length | 64 mm |
| Outer diameter | 29 mm |
Show UNSPSC/ECL@SS
£ 39.35 excl. VAT
/ Each
£ 47.22 incl. VAT
- In stock: Next day delivery