References
INA:GAKR12-PB-A
Rubix:229A1074
Manufacturer :0066334710000
EAN:4012802524277

Product details : FAG GAKR12-PB-A ROD END BEARING 66334710000
Rod end with external thread, right hand thread, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-4, dimension series K, type M, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 70x32x12 mm |
|---|---|
| Package weight | 108 g |
| Inner diameter | 12 mm |
| Head diameter | 32 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakr..-pb |
| Length | 70 mm |
| Outer diameter | 26 mm |
Show UNSPSC/ECL@SS
£ 28.92 excl. VAT
/ Each
£ 34.70 incl. VAT
- Delivery usually within ( 7 ) days
