Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA ROD END BEARING GIKSL10-PS
INA ROD END BEARING GIKSL10-PS
Rod end
References
ina:
GIKSL10-PS
rubix:
103A7922
manufacturer :
0599072400000
ean:
4012802545784
Technical specifications
Inner diameter
10
mm
Head diameter
29
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA ROD END BEARING GIKSL10-PS
Corrosion-resistant rod end, with internal thread, left hand thread, maintenance-free, sliding layer: PTFE film, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
77,69
g
Inner diameter
10
mm
Head diameter
29
mm
Bearing Clearance
CN
Series
GIKSL..-PS
Outer diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.75
excl. VAT
/
Each
£
63.30
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
INA ROD END BEARING GIHNRK32-LO-B
SKF SALKB6F ROD END BEARING
SKF ROD END BEARING SA 12 E
INA GE44-ZO-2RS-E TRACK ROLLER
INA ROD END BEARING GAKR30-PW
SKF SI30ES-2RS FEMALE ROD END
SKF ROD END BEARING SAL 8 C
INA GAKRB22-PD ROD END
SKF ROD END BEARING SILKB 20 F
INA GIL15-DO ROD END WITH INTERNAL THREAD LEFT HAND REQUIRING M
SKF ROD END BEARING SAL 17 C
INA GAKLB18-PD ROD END
SKF ROD END BEARING SA 30 ES
INA GAL6-DO ROD END BEARING 0066339000000
SKF ROD END BEARING SI 40 ES-2RS