Rod end
Inner diameter | 50 mm |
---|---|
Head diameter | 116 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 163x116x50 mm |
---|---|
Logistic Weight | 3800 g |
Inner diameter | 50 mm |
Head diameter | 116 mm |
Bearing Clearance | CN |
Series | GIHRK..-UK-2RS-C |
Sealing | Two rubber seals |
Outer diameter | 75 mm |
Usually arrives within 14 working days