Plain Bearing Rod End
Inner diameter | 20 mm |
---|---|
Head diameter | 48 mm |
Bearing Clearance | CN |
Logistic Weight | 340,2 g |
---|---|
Inner diameter | 20 mm |
Head diameter | 48 mm |
Bearing Clearance | CN |
Series | SIQG..ES |
Material | Bearing steel |
Female thread | M 16x1,5 |
Stat. Load rating | 43 N |
Dyn. Load rating | 30 N |
Length | 77 mm |
Sealing | Open |
Outer diameter | 48 mm |
Usually arrives within 14 working days