References
SKF:SIL 12X22X8
Rubix:382A9765
Manufacturer :525047
EAN:7316574126736

Documents
Product details : SKF SIL 12X22X8 SIL 12X22X8
These hydraulic rod seals are of an unloaded U-cup design with a secondary dynamic sealing lip. They are made of an ether-based thermoplastic polyurethane, provide good resistance to hydrolysis (attack from moisture) and have good low temperature resistance.
Strengths
•Suitable for seal housings according to ISO 5597
Accommodate pressures up to 350 bar (5 075 psi)
Suitable for low temperatures and light to medium duty applications
Available in metric sizes
Accommodate pressures up to 350 bar (5 075 psi)
Suitable for low temperatures and light to medium duty applications
Available in metric sizes
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
| Height | 8 mm |
| Material | thermoplastic polyurethane (primary sealing element) |
| Execution | sil |
Show UNSPSC/ECL@SS
£ 1.87 excl. VAT
/ Each
£ 2.24 incl. VAT
- Usually arrives within 14 working days
