References
Dormer:A10018.0
Rubix:223154
EAN:7320760001271




Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Total length | 191 mm |
| Length of cut | 130 mm |
Product details : DORMER A10018.0 JOBBER DRILL 18.00 MM 5967408
Applications
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Total length | 191 mm |
| Length of cut | 130 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 50.11 excl. VAT
/ Each
£ 60.13 incl. VAT
- Usually arrives within 14 working days