Roll-Forged Jobber Drill Bit
Drilling diameter | 12 mm |
---|---|
Total length | 151 mm |
Length of cut | 101 mm |
Drilling diameter | 12 mm |
---|---|
Total length | 151 mm |
Length of cut | 101 mm |
Machining material | Mild Steel;Free-Cutting Stainless Steel;Grey Cast Iron;Aluminium;Copper;Brass |
Body material | HSS |
Tip angle | 118 ° |
Usually arrives within 14 working days