Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-08.500U0-WZ90AJ JOBBER DRILL 7506500
TITEX DA110-08-08.500U0-WZ90AJ JOBBER DRILL 7506500
HSS twist drills
References
walter titex:
DA110-08-08.500U0-WZ90AJ
rubix:
206A9965
manufacturer :
7506500
ean:
4031132425368
Technical specifications
Drilling diameter
3.2
mm
Total length
65
mm
Product details
Technical specifications
Product details : TITEX DA110-08-08.500U0-WZ90AJ JOBBER DRILL 7506500
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.3346in
Technical specifications
Attributes
Drilling diameter
3.2
mm
Total length
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.08
excl. VAT
/
Each
£
7.30
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A5203/16 STUB DRILL 3/16 INCH 5970451
TITEX A1211-2.25 JOBBER DRILLS HSS/HSS-E 5058684
TITEX A1247-12.5 JOBBER DRILL 5060534
DORMER A6202.9 6499858
GUHRING 00308 001.500 DRILLS OTHER 9003080015000
TITEX A1211-0.57 JOBBER DRILL 5058419
TITEX A1222-7.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5059524
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 1.5 861177
GUHRING 00504 004.200 GT80/100 DRILLS 9005040042000
TITEX A1211TIN-5.2 JOBBER DRILLS HSS/HSS-E 5058943
GUHRING 00605 006.100 TWIST DRILLS
TITEX A1249XPL-8.4 DEEP HOLE DRILL 5236590
DORMER A1208.0 HSS STUB DRILL 8.00MM
TITEX DA110-08-05.500U0-WZ90AJ JOBBER DRILL 7506470
TITEX A1148-6.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5057219