TITEX A1148-1 DEEP HOLE DRILLS HSS-E TYPE UFL 5057110
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-1
Rubix:276A1089
Manufacturer :5057110
EAN:4031132070780

Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 6 mm |
Product details : TITEX A1148-1 DEEP HOLE DRILLS HSS-E TYPE UFL 5057110
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Total length | 26 mm |
| Length of cut | 6 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 130 ° |
| Machining material | steel;stainless steel;cast iron;nf metals;alloy and titanium alloy;hard materials |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
- Usually arrives within 14 working days